Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Foam Tape 24mm x 33m 9/CA
Mfr # TC442
Zoro # G0355122
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Foam Tape Thickness 1/16 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC442
- Zoro # G0355122
- UPC # 888519381656
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 15/16 in |
Metric Tape Length | 32.91 m |
Metric Width | 24 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Approved Vendor, Series TC442, Imperial Tape Length 36 yd, Imperial Tape Width 15/16 in, Imperial Tape WxL 15/16 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- DEVCON HP 250 - 50 ml DevPak (14315)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- DAP Floor Adhesive, 1 qt, Pail (00141)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC442-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 27yd Clear (3M 4658F)
- Zoro Select Double Sided Foam Tapes