Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Foam Tape 18mm x 18mm 864PK
Mfr # TC242
Zoro # G0355387
product price: $22.49
/pk 864, $0.03/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Foam Tape Thickness 1/32 in
- Tape Width 18 mm
- Tape Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC242
- Zoro # G0355387
- UPC # 888519371534
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 18 mm |
Imperial Tape Length | 3/4 in |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.05 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand Approved Vendor, Series TC242, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- ZORO SELECT PTFE Joint Sealant, 3/8 x 25 Ft (21TF48)
- INTERTAPE 1.88" x 60 Yds Silver XHD All Weather Duct Tape (9600)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC11394-0.5" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 2" W (TC469-2" X 25FT)
- Zoro Select Foam Tape