Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Foam Tape 12mm x 12mm 1296PK
Mfr # TC442
Zoro # G0355192
product price: $20.99
/pk 1296, $0.02/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Foam Tape Thickness 1/16 in
- Tape Width 12 mm
- Tape Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC442
- Zoro # G0355192
- UPC # 888519371794
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 12 mm |
Metric Width | 12 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 12 mm |
Imperial Tape Length | 1/2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand Approved Vendor, Series TC442, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 16 oz (31095V)
- LOCTITE Instant Adhesive, 420 Series, Clear, 1 oz, Bottle (135455)
- FROST KING Caulking Cord 45Ft. (F4)
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC6336-2" X 75FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11394-0.75" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- GORILLA GLUE Mounting Tape, Squares, 1"Wx1"H, Clear (GOR6067202)
- Zoro Select Double Sided Foam Tapes