Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Foam Removable/Permanent Adh 12mm x 33m 18/CA
Mfr # TC0116W
Zoro # G0354897
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Foam Tape Thickness 1/16 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC0116W
- Zoro # G0354897
- UPC # 888519381359
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 12 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 32.9 m |
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series TC0116W, Surface Compatibility Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 20.7 oz. Gray Anchor Bolt Grout HP Kit (1108758)
- LOCTITE Threadlocker, LOCTITE 248, Blue, Medium Strength, Solid, 0.67 oz Stick (462476)
- NMC Danger Confined Space Do Not Enter (PT52)
- BLACK JACK Gloss Black Patching Cement All-Weather Roof Cement 5 gal (6230-9-30)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Rubber, 1.5" W (TC399-1.5" X 36YD)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC642-1" X 54FT)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- DESIGNS OF DISTINCTION UHB Tape - 3/16" x 8' (01TP1875-8)
- Zoro Select Foam Tape