Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Foam Removable/Permanent Adh 12mm x 12mm 1296PK
Mfr # TC0132W
Zoro # G0355019
product price: $23.39
/pk 1296, $0.02/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Rubber
- Foam Tape Thickness 1/32 in
- Tape Width 12 mm
- Tape Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC0132W
- Zoro # G0355019
- UPC # 888519381458
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 12 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12 mm |
Metric Tape Length | 12 mm |
Imperial Tape Length | 1/2 in |
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Strip, Series TC0132W, Surface Compatibility Glass, Metal, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 12 oz (LWAB6OR)
- ALL-PRO 1/2 X 260 TEFLON TAPE (3127)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (1241991)
- ZORO SELECT Double Sided Tape, Rubber, 1" W (TC4417-1" X 36FT)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Foam Tape 24mm x 72mm 324PK (TC442)
- ANCOR Repair Tape - 1" x 10' - Black (341010)
- Zoro Select Foam Tape