Shop All ABS Pipe Fittings
Zoro Select
Double San. Tee, 1-1/2 In Hub
Mfr # 1WHU8
Zoro # G1482747
original price:
$8.15
9% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Double Tee
- Specific Fitting Shape Double Sanitary Tee
- Fitting Connection Type Hub x Hub x Hub x Hub
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHU8
- Zoro # G1482747
- UPC # 012871028120
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 6 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side D Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Double Sanitary Tee, ABS, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 6 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cast Spout Assembly (741-301KJKABCP)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (0930-K01-GC-15)
- SHARKBITE UNION ELBOW 3/4""CTS (25636)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-45 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Regency Blue (2F1E6-45)
- ZORO SELECT Vent Tee, 3 InHub (03405)
- ZORO SELECT Wye with 45 Deg Bend, 1-1/2 In Hub (1WHW7)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- ZORO SELECT Adapter with Plug, 2 In FNPT x Spigot (03002)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- Zoro Select Fittings