Shop All Pegboard Hooks
Zoro Select
Double Rod, Pk5
Mfr # 6YB98
Zoro # G1800933
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 4 in
- Hole Spacing 1 1/2 in
- Inside Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YB98
- Zoro # G1800933
- UPC # 190735546277
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 4 in |
Inside Width | 1 5/8 in |
Bend Height | 3/4 in |
Inside Dia. | 1-5/8" |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 4 1/2 in |
Details
Material | Steel |
Hole Spacing | 1 1/2 in |
Bend Angle | 90 Degrees |
Hole Shape | Square |
Locking System | Screw-In |
Rod Thickness | 1/4 in |
Projection | 4" |
Finish | Zinc-Plated |
Color | Silver |
Item | Double Rod Pegboard Hook |
Construction | welded |
Type | Locking Style |
Accessory Type | 90-Degree Double Rod Hook |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Description
Double Rod Pegboard Hook, Overall Length 4 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS996MOBYL)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- ZORO SELECT Pliers/Wrench Tool Holder, 15/16 In, PK10 (5TPG9)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Double Rod, Pk5 (6YB96)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Single Rod, Pk5 (6YB86)
- Zoro Select Pegboard Hooks