Shop All Pegboard Hooks
Zoro Select
Double Rod, Pk5
Mfr # 6YB96
Zoro # G2599371
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 3 in
- Type Locking Style
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB96
- Zoro # G2599371
- UPC # 190735546253
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 3 in |
Hole Size | 3/8 in |
Inside Dia. | 1-11/32" |
Bend Height | 1/2 in |
Inside Width | 1 11/32 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 3 1/2 in |
Details
Material | Steel |
Item | Double Rod Pegboard Hook |
Type | Locking Style |
Construction | welded |
Finish | Zinc-Plated |
Locking System | Screw-In |
Projection | 3" |
Rod Thickness | 3/16 in |
Hole Spacing | 1 1/2 in |
Color | Silver |
Bend Angle | 30 Degrees |
Hole Shape | Square |
Accessory Type | 30-Degree Double Rod Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Double Rod Pegboard Hook, Overall Length 3 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Clamp-On Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX09)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Blue (PB54-3 DARK BLUE)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- ZORO SELECT Shelf (6YE21)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- Zoro Select Pegboard Hooks