Shop All Pegboard Hooks
Zoro Select
Double Rod, Pk5
Mfr # 6YB94
Zoro # G2480125
original price:
$7.83
24% off
new price: $5.95
/pk 5, $1.19/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 1 in
- Locking System Screw-In
- Type Locking Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YB94
- Zoro # G2480125
- UPC # 190735546239
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 1 in |
Bend Height | 3/4 in |
Inside Dia. | 1-11/32" |
Inside Width | 1 11/32 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 1 1/4 in |
Details
Material | Steel |
Locking System | Screw-In |
Type | Locking Style |
Projection | 1" |
Construction | welded |
Finish | Zinc-Plated |
Bend Angle | 90 Degrees |
Rod Thickness | 3/16 in |
Color | Silver |
Hole Shape | Square |
Item | Double Rod Pegboard Hook |
Hole Spacing | 1 1/2 in |
Accessory Type | 90-Degree Double Rod Hook |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Description
Double Rod Pegboard Hook, Overall Length 1 1/4 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 90-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-34.5X64-95)
- PRESA 2 in Black Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (PS41202-50PK)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 18x36 (1836PW)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG4)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK5 (5TPK4)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- Zoro Select Pegboard Hooks