Shop All Pegboard Hooks
Zoro Select
Double Rod Pegboard Hook, 5-3/4 In, PK10
Mfr # 5TPD7
Zoro # G3186172
original price:
$15.54
7% off
new price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 in
- Overall Depth 5 3/4 in
- Bend Height 3/4 in
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPD7
- Zoro # G3186172
- UPC # 190735531693
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 in |
Overall Depth | 5 3/4 in |
Bend Height | 3/4 in |
Inside Dia. | 1-5/8" |
Hole Size | 1/4 in |
Inside Width | 1 5/8 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 6 in |
Details
Material | Steel |
Construction | welded |
Bend Angle | 80 Degrees |
Hole Spacing | 1 in |
Type | Locking Style |
Item | Double Rod Pegboard Hook |
Hole Shape | Round |
Rod Thickness | 1/4 in |
Projection | 5-3/4" |
Finish | Zinc-Plated |
Color | Silver |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
Accessory Type | Double Rod Hook |
For Pegboard Hole Spacing | 1 in |
Description
Double Rod Pegboard Hook, Overall Length 6 in, Overall Width 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 5 Shelves, Chrome (32V404)
- ISEL AT2 T slotted aluminun extrusion work table (248550 0012S)
- SPORTSMAN Stainless Steel Wall Shelf, 36" Wide (SSWSHELF36)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- ZORO SELECT Shelf (6YE21)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- ZORO SELECT Curved Peg Hook, Pk5 (6YE20)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- Zoro Select Pegboard Hooks