Shop All Pegboard Hooks
Zoro Select
Double Rod Pegboard Hook, 2 In, PK5
Mfr # 5TPK9
Zoro # G3508924
original price:
$5.93
73% off
new price: $1.59
/pk 5, $0.32/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 2 in
- Type Locking Style
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPK9
- Zoro # G3508924
- UPC # 190735532317
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 2 in |
Hole Size | 3/8 in |
Inside Dia. | 1-11/32" |
Bend Height | 1/2 in |
Inside Width | 1 11/32 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Type | Locking Style |
Construction | welded |
Color | Black |
Finish | Black |
Projection | 2" |
Bend Angle | 30 Degrees |
Rod Thickness | 3/16 in |
Item | Double Rod Pegboard Hook |
Hole Shape | Square |
Hole Spacing | 1 1/2 in |
Locking System | Screw-In |
For Pegboard Hole Spacing | 1 1/2 in |
For Pegboard Hole Shape | Square |
Accessory Type | 30-Degree Double Rod Hook |
Shop By | Closeouts |
Description
Double Rod Pegboard Hook, Overall Length 2 1/2 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 30-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (30234SCLAR)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Red (QP1887RD)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ZORO SELECT Double Rod, Pk5 (6YB98)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPD2)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Angled L-Hook, 1-1/2", PK50 (787CY3)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- Zoro Select Pegboard Hooks