Shop All Pegboard Hooks
Zoro Select
Double Rod Pegboard Hook, 2-13/16 In, PK10
Mfr # 5TPD6
Zoro # G1886491
product price: $15.55
/pk 10, $1.56/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/8 in
- Overall Depth 2 13/16 in
- Bend Height 3/4 in
- Bend Angle 80 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPD6
- Zoro # G1886491
- UPC # 190735531686
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 2 13/16 in |
Bend Height | 3/4 in |
Hole Size | 9/32 in |
Inside Width | 1 5/8 in |
Inside Dia. | 1-5/8" |
For Pegboard Hole Size | 9/32 in |
Overall Length | 3 in |
Details
Material | Steel |
Bend Angle | 80 Degrees |
Color | Silver |
Rod Thickness | 3/16 in |
Hole Shape | Round |
Hole Spacing | 1 in |
Finish | Zinc-Plated |
Type | Locking Style |
Construction | welded |
Item | Double Rod Pegboard Hook |
Projection | 2-13/16" |
Locking System | Screw-In |
Accessory Type | Double Rod Hook |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Description
Double Rod Pegboard Hook, Overall Length 3 in, Overall Width 2 1/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote, Black, Polypropylene, 32 1/2 in L, 16 3/4 in W, 18 1/2 in H, 34 gal Volume Capacity (6934GRBBK.04)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170RED)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- DURHAM MFG Sliding Drawer Cabinet Frame, 4 Drawers, 20 1/4 in W x 12 1/2 in D x 15 in H (310B-95)
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG3)
- ZORO SELECT Tool Holder, Pk5 (6YE18)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- Zoro Select Pegboard Hooks