Shop All Tool Storage Accessories
Zoro Select
Double-Ring Tool Holder, 7/16", PK10
Mfr # 787CY6
Zoro # G306629643
product price: $4.79
/pk 10, $0.48/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pegboard Hole Size 1/4 in
- Overall Height 2 3/16 in
- Number of Hooks 10
- For Pegboard Hole Spacing 1 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787CY6
- Zoro # G306629643
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
For Pegboard Hole Size | 1/4 in |
Overall Height | 2 3/16 in |
Overall Length | 2 in |
Overall LxWxH | 2 in x 2 3/16 in |
Details
Item | Double-Ring Tool Holder, 7/16 in |
Number of Hooks | 10 |
For Pegboard Hole Spacing | 1 in |
Color | Silver |
Features | Double-Ring Tool Holder, 7/16 in |
Number of Pieces | 10 |
For Channel Spacing | 1 in |
For Pegboard Hole Shape | Circle |
Locking System | Hanging |
Number of Rings | 2 |
Finish | Zinc Plated |
Material | Steel |
Description
Double-Ring Tool Holder, 7/16 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings 2, Overall Height 2 3/16 in, Overall Length 2 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 07044, Greenlee Die (3208AV)
- RIDGID Hook Jaw, For Use With 4A498 Pipe Wrench (31605)
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE6)
- ZORO SELECT Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In (3DXZ9)
- ZORO SELECT Ceramic, Tool Holding, 100 Lb. Pull (3DYE3)
- ZORO SELECT Ceramic, Tool Holding, 480 Lb. Pull (2VAF5)
- KNIPEX Roll, 13 1/4" Tool Roll Bag, Empty (98 99 13 LE)
- Zoro Select Tool Storage Accessories