Shop All Pegboard Hooks
Zoro Select
Double Ring Tool Holder, 3/4 In ID, PK10
Mfr # 5TPH6
Zoro # G3000121
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Width 3/4 in
- Finish Black
- Hole Size 1/4 in
- Construction welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPH6
- Zoro # G3000121
- UPC # 190735532089
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Inside Width | 3/4 in |
Hole Size | 1/4 in |
Inside Dia. | 3/4" |
For Pegboard Hole Size | 1/4 in |
Details
Material | Steel |
Finish | Black |
Color | Black |
Construction | welded |
Item | Double Ring Tool Holder |
Hole Shape | Round |
Rod Thickness | 3/16 in |
Hole Spacing | 1 in |
Type | Locking Style |
Locking System | Screw-In |
Number of Rings | 2 |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Double Ring Toolholder |
For Pegboard Hole Shape | Circle |
Description
Double Ring Tool Holder, Number of Rings 2, Overall Length 1 7/8 in, Overall Width 1 1/2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Double Ring Toolholder Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Gray (SN2013-12 GREY)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPK6)
- ZORO SELECT Single Rod, Pk5 (6YB89)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- ZORO SELECT Double Closed Hook, Pk5 (6YE23)
- ZORO SELECT Spring Clip, Pk5 (6YE13)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- Zoro Select Pegboard Hooks