Shop All Spray Bottles
Zoro Select
Double-Protection Sample Container 22mL, 48 Pack
Mfr # 3WDV6
Zoro # G4713651
product price: $107.99
/pk 48, $2.25/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 0.75 oz
- Labware Capacity - Metric 22 mL
- Labware Basic Material Glass
- Labware Body Material Type III Soda Lime Glass
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WDV6
- Zoro # G4713651
- Country of Origin United States
- Category Spray Bottles
Dimensions
Labware Height - Metric | 100 mm |
Screw Closure Size | 20-400 mm |
Labware Height - English | 3.9 in |
Labware Screw Closure Size | 20-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 100 mm |
Description
Double-Protection Sample Container, Capacity - Metric 22 mL, Capacity - English 0.8 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Material Glass, Overall Height - Metric 100 mm, Pre-Cleaned None, Screw Closure Size 20-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (20-1300)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- IMPACT PRODUCTS Dispenser, Toilet Cvr, Smk Gy (25131900)
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620)
- ZORO SELECT 9-1/4"White, Plastic Trigger Sprayer, 6 Pack (110575)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack (130294)
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- BEST SANITIZERS Foam Pump , clear (KTFS1003)
- Zoro Select Spray Bottles