Shop All Ratchet Tie Downs
Zoro Select
Double Loop Ties, 16 ga., 0.8 ft, PK5000
Mfr # 16BA10
Zoro # G0529159
product price: $168.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Material Black Annealed Wire
- Standards ASTM A853
- Color Black
- Diameter 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16BA10
- Zoro # G0529159
- UPC # 786789376023
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Length | 10 in |
Diameter | 0.0625 in |
Wire Diameter | 0.0625 in |
Details
Item | Double Loop Ties |
Material | Black Annealed Wire |
Standards | ASTM A853 |
Color | Black |
Finish | Bare Wire |
Package Type | Bundle |
Weight | 57 lb. |
Gauge | 16 ga. |
Wire Finish | Bare Wire |
Number of Loops | Double Loop |
Break Strength | 155 lb |
Wire Gauge | 16 ga |
ASTM Number | A853 |
Baling Wire Type | Wire Ties |
Description
Double Loop Ties, Baling Wire Type Wire Ties, Wire Finish Bare Wire, Wire Gauge 16 ga, Wire Diameter 0.0625 in, Length 10 in, Break Strength 155 lb, Material Black Annealed Wire, Number of Loops Double Loop, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Silver Steel Clothesline Hook 140 lb (N121-087)
- KEEPER CORD BUNGE5/16""X300'REEL (06173)
- LITTLE GIANT LADDERS Multipurpose Ladder, Fiberglass, 32 lb (17113-001)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1602NFX6)
- ZORO SELECT Tie Down Strap, E-Track, Blue (55ET63)
- ZORO SELECT Tie-Down Strap, Ratchet, 6ft x 1-1/2In, PK2 (2VKP4)
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L (34RY85)
- ZORO SELECT Anchor Ring, Weld-On, PK10 (5JDU9)
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- ZORO SELECT Coil Wire, 9 ga., Bare Wire, 875 ft., 50 lb. (9BA50)
- US CARGO CONTROL 1" x 6' Ratchet Strap w/ Vinyl Coated Wire Hooks (2606WHVC)
- Zoro Select Tie Downs