Shop All Lag Shield Anchors
Zoro Select
Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 10 PK
Mfr # 75AED
Zoro # G7573537
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 75AED
- Zoro # G7573537
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/4" |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
ExPansion Shield Anchors,3/4 DOUB,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2343)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44640)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371365G)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- ZORO SELECT Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AMS)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- Zoro Select Lag Shield Anchors