Shop All Lag Shield Anchors
Zoro Select
Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK
Mfr # 14AED
Zoro # G7573467
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14AED
- Zoro # G7573467
- Country of Origin Mexico
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
ExPansion Shield Anchors,1/4 DOUB,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- ZORO SELECT #8-32 x 2-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0225)
- CROSBY S-279 Full Threaded Machinery Shoulder Eye Bolt, 1/4-20, 1.02 in L Shank, Forged Steel (9900182)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Long Lag Shield, 3/4" Dia, 6" L, Alloy Steel Zinc Yellow, 20 PK (7596AEP)
- ZORO SELECT Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (37SLS)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- Zoro Select Concrete Anchors