Shop All Lag Shield Anchors
Zoro Select
Double Lag Shield, 1/4" Dia, 1-1/8" L, Aluminum Plain, 5 PK
Mfr # UK-400
Zoro # G2855282
product price: $52.69
/pk 5, $10.54/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8"
- Material Aluminum
- Finish Plain
- Thread Size 1/4"-20
- Industry Standards ASTM/ANSI B18.3 (Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UK-400
- Zoro # G2855282
- Country of Origin United States
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/8" |
Thread Size | 1/4"-20 |
Width | 0.577 in |
Screw Size | 1/4 in |
Major Radius | 5/16 in |
Bolt or Rod Size | 1/4-20 x 1 1/8 in |
Description
Expandable Fastener, Overall Length 1 in, Screw Size 1/4 in, Thread Size 1/4 In.-20, Material Aluminum, Finish Plain, System of Measurement Inch, Expansion Anchor Type Double Expansion Anchor, Material Grade/Class 6061-T7, Manufacturer Location Made in USA, Bolt or Rod Size 1/4-20 x 1 1/8 in, Material Quality Standards ASTM/ANSI B18.3, Maximum Material Thickness 13/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.019.0050)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.625 in L, Steel Body, 95 PK (270810-2)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0008)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Lock Washer-Yellow Zinc (T34LWYZ8)
- ZORO SELECT Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AMS)
- ZORO SELECT Single Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (50AES)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (31AMS)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- Zoro Select Concrete Anchors