Shop All Lag Shield Anchors
Zoro Select
Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK
Mfr # 3460200
Zoro # G3125446
product price: $25.69
/pk 10, $2.57/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1"
- Thread Size 1"
- Screw Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3460200
- Zoro # G3125446
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1" |
Drill Bit Size | 1" |
Thread Size | 1" |
Screw Size | 1 in |
Outside Diameter | 1 in |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Application | Heavy Duty In Solid Concrete |
Type | Double |
Expansion Anchor Type | Double Expansion Nut |
Compatible Anchor Type | Bolt Anchors |
Series | Taper Bolt |
System of Measurement | Inch |
Features | Bolt Can Be Removed and Re-Used with a New Nut After Cleaning and Lubricating the Threads |
Material Grade/Class | Grade 5 |
Description
Replacement Expander Nut, Thread Size 1 in, Material Zinc Alloy, Finish Zinc Plated, Material Grade/Class Grade 5, System of Measurement Inch, Compatible Anchor Type Bolt Anchors, Features Bolt Can Be Removed and Re-Used with a New Nut After Cleaning and Lubricating the Threads, Outside Diameter 1 in, Series Taper Bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.012.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0006)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, NL-19 Finish, 100 PK (FB3LKW14P100)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0002)
- ZORO SELECT Double Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 50 PK (3430200)
- ZORO SELECT Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (14AED)
- ZORO SELECT Double Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 100 PK (3420200)
- ZORO SELECT Single Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (37AES)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.037.0001)
- ZORO SELECT Single Lag Shield, Alloy Steel 50 PK (U63428.025.0001)
- HILLMAN 370215 0.5 in. x 3 in. Lag Shields (5304399)
- Zoro Select Lag Shield Anchors