Shop All Hasps
Zoro Select
Double-Hinged Safety Hasp, 4-1/2" L
Mfr # 60JJ56
Zoro # G400906343
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fixed Staple
- Material Steel
- Overall Height 2 1/8 in
- Overall Width 1 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60JJ56
- Zoro # G400906343
- Country of Origin China
- Category Hasps
Dimensions
Overall Height | 2 1/8 in |
Overall Width | 1 1/2 in |
Overall Length | 4 1/2 in |
Shackle Diameter - Maximum | 1/2 in |
Details
Item | Hasp |
Includes | Fixed Staple |
Material | Steel |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Zinc-Plated |
Description
Hasp, Hasp Style Conventional, Includes Fixed Staple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT FME Cover, 12"dia. x 6"D, PK20 (CBFR12PK)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Whitestone-Sample (GC-322SMP)
- ZORO SELECT Latching Fixed Staple Hasp, 4-1/2 In. L (1RBK6)
- ZORO SELECT Fixed Staple Hasp, Natural, 3 1/2" L (60JJ57)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- ZORO SELECT 4 1/2" Latching Steel Safety Hasp (4PE45)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- RICHELIEU Hasp Lock, Grey (1973022100)
- Zoro Select Hasps