Shop All Hasps
Zoro Select
Double Hinge Safety Hasp, Steel, 3 In. L
Mfr # 4PE46
Zoro # G0660143
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Double Hinged
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE46
- Zoro # G0660143
- UPC # 190735045923
- Country of Origin China
- Category Hasps
Dimensions
Hasp Length | 3 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/8 in |
Max. Shackle Dia. | 7/16 in |
Details
Item | Fixed Eye Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Double Hinged |
Hasp Material | Steel |
Hasp Finish | Zinc |
Includes | Fixed Staple, Mounting Hardware |
Description
Fixed Eye Hasp, Hasp Staple Type Fixed, Hasp Style Double Hinged, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 3 in, Hasp Width 1 1/2 in, Hasp Height 1 1/8 in, Max. Shackle Dia. 7/16 in, Includes Fixed Staple, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- HARDWARE RESOURCES 15"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-15)
- PRO-LOK ProLok: Flat Plate- Kaba Simplex 1000, L1000, and 5000 Series CYC (PRL-EWP-IN10-FP-S)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- ZORO SELECT Double-Hinged Safety Hasp, 4-1/2" L (60JJ56)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL, Hasp Height: 13/16" (39DZ92)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- ZORO SELECT Fixed Staple Replacement Eye, 1-3/4inL (39DZ85)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- Zoro Select Hasps