Shop All ABS Pipe Fittings
Zoro Select
Double Fixture Wye, 3 Inx 3 In Hub
Mfr # 02249
Zoro # G1949902
original price:
$36.69
10% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Double Fixture Wye
- Specific Fitting Shape Double Fixture Wye
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 02249
- Zoro # G1949902
- UPC # 012871022494
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 4 7/8 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side D Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Description
Double Wye, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1/2" (4307001156)
- ZORO SELECT 90 Street Elbow, 1-1/2 In Hub x Spigot (1WHZ6)
- ZORO SELECT San. Tee, 3 InHub (1WHT8)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- GENOVA PRODUCTS Long Turn Wye (82515)
- Zoro Select ABS Pipe Fittings