Shop All ABS Pipe Fittings
Zoro Select
Double Fixture Wye, 2 In x 1-1/2 In Hub
Mfr # 1CNT8
Zoro # G2307751
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Double Fixture Wye
- Specific Fitting Shape Double Fixture Wye
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1CNT8
- Zoro # G2307751
- UPC # 012871022470
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" x 1-1/2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" x 1-1/2" x 1-1/2" |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side D Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 7 in |
Description
Double Wye, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 7 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Delrin Compression Sleeve, Lead Free, 3/8" (C74097)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E4BNF08)
- DAYTON Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT (4KGZ8)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- ZORO SELECT Red. Wye and 45 Bend, 2 In x 1-1/2 In Hub (1CNT9)
- CIRCO 4 ft. x 1 in. Snap Clamp ABS for 1 in. PVC Pipe (3)
- Zoro Select ABS Pipe Fittings