Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK
Mfr # M21520.060.0040
Zoro # G0301038
product price: $249.99
/pk 100, $2.50/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M6-1mm
- Thread Size B M6-1mm
- Thread Length A 7.5 mm
- Thread Length B 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.060.0040
- Zoro # G0301038
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M6-1mm |
Thread Size B | M6-1mm |
Thread Length A | 7.5 mm |
Thread Length B | 18 mm |
Length | 47.5 mm |
Overall Length | 47 1/2 mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M6-1.00 |
Thread Length Type | Unequal |
Workable Length | 40mm |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 47 1/2 mm, System of Measurement Metric, Thread Length A 7 1/2 mm, Thread Length B 18 mm, Thread Size A M6-1, Thread Size B M6-1, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABSLF201)
- ZORO SELECT Ultrasonic Insert, #8-32, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass, 100 PK (DV-008-TH-PK100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (N04160.101.0350)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Cotter Pins 1 12PK (74851)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32.5 mm, Steel, Plain, 100 PK (M21520.060.0025)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 37.5 mm, Steel, Plain, 100 PK (M21520.060.0030)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 42.5 mm, Steel, Plain, 100 PK (M21520.060.0035)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated (LINK21806EZ)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60356)
- Zoro Select Double-Ended Rods & Studs