Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 37.5 mm, Steel, Plain, 100 PK
Mfr # M21520.060.0030
Zoro # G0301056
product price: $33.89
/pk 100, $0.34/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size A M6-1mm
- Thread Size B M6-1mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.060.0030
- Zoro # G0301056
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M6-1mm |
Thread Size B | M6-1mm |
Thread Length A | 7.5 mm |
Thread Length B | 18 mm |
Length | 37.5 mm |
Overall Length | 37 1/2 mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M6-1.00 |
Thread Length Type | Unequal |
Workable Length | 30mm |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 37 1/2 mm, System of Measurement Metric, Thread Length A 7 1/2 mm, Thread Length B 18 mm, Thread Size A M6-1, Thread Size B M6-1, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70144)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63428)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 27.5 mm, Steel, Plain, 100 PK (M21520.060.0020)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32.5 mm, Steel, Plain, 100 PK (M21520.060.0025)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain (LINK37506EA)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40578)
- Zoro Select Partially-Threaded Rods & Studs