Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 80 mm, Steel, Plain, 10 PK
Mfr # M21520.240.0050
Zoro # G0300338
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M24-3mm
- Thread Size B M24-3mm
- Thread Length A 30 mm
- Thread Length B 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M21520.240.0050
- Zoro # G0300338
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M24-3mm |
Thread Size B | M24-3mm |
Thread Length A | 30 mm |
Thread Length B | 54 mm |
Length | 80 mm |
Overall Length | 80 mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M24-3.00 |
Workable Length | 50mm |
Thread Length Type | Unequal |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 80 mm, System of Measurement Metric, Thread Length A 30 mm, Thread Length B 54 mm, Thread Size A M24-3, Thread Size B M24-3, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 830 PK (09298)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460400)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK (M21520.240.0120)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 85 mm, Steel, Plain, 25 PK (M21520.160.0065)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-20 Thread, 1 1/4 in, Steel, Plain, 12 PK (5MTT6)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40811)
- Zoro Select Double-Ended Rods & Studs