Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK
Mfr # M21520.240.0120
Zoro # G0300268
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M24-3mm
- Thread Size B M24-3mm
- Thread Length A 30 mm
- Thread Length B 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M21520.240.0120
- Zoro # G0300268
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M24-3mm |
Thread Size B | M24-3mm |
Thread Length A | 30 mm |
Thread Length B | 54 mm |
Length | 150 mm |
Workable Length | 120mm |
Overall Length | 150 mm |
Thread Length Type | Unequal |
Dia./Thread Size | M24-3.00 |
Thread Size | M24-3.00 |
Thread Length (A) | 30mm |
Thread Length (B) | 54mm |
Dimensional Standards | DIN 939 |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 150 mm, System of Measurement Metric, Thread Length A 30 mm, Thread Length B 54 mm, Thread Size A M24-3, Thread Size B M24-3, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, 3 PK (5XA28)
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 8 mm W, 8 mm H (800808-305)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 90 mm, Steel, Plain, 10 PK (M21520.240.0060)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK (M21520.100.0055)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 37 mm, Steel, Plain, 100 PK (M21520.100.0025)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40803)
- Zoro Select Double-Ended Rods & Studs