Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 105 mm, Steel, Plain, 10 PK
Mfr # M21520.240.0075
Zoro # G0300301
product price: $86.29
/pk 10, $8.63/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M24-3mm
- Thread Size B M24-3mm
- Thread Length A 30 mm
- Thread Length B 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.240.0075
- Zoro # G0300301
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M24-3mm |
Thread Size B | M24-3mm |
Thread Length A | 30 mm |
Thread Length B | 54 mm |
Length | 105 mm |
Thread Length Type | Unequal |
Overall Length | 105 mm |
Workable Length | 75mm |
Thread Size | M24-3.00 |
Thread Length (A) | 30mm |
Thread Length (B) | 54mm |
Dia./Thread Size | M24-3.00 |
Dimensional Standards | DIN 939 |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 105 mm, System of Measurement Metric, Thread Length A 30 mm, Thread Length B 54 mm, Thread Size A M24-3, Thread Size B M24-3, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.050.0025)
- SHEREX Rivet Nut, 3/8"-16 Thread Size, 0.559 in Flange Dia., 1.01 in L, Steel, 25 PK (FHK2-3716-295)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/16, PK100 (U07840.019.0031)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated (LINK31224EZ)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain (LINK50018EA)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 70 mm, Steel, Plain, 25 PK (M21520.200.0045)
- ZORO SELECT Double-End Threaded Stud, 7/16"-20 Thread to 7/16"-20 Thread, 6 in, Aluminum, Plain (LINK43706EA)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60306)
- Zoro Select Double-Ended Rods & Studs