Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 70 mm, Steel, Plain, 25 PK
Mfr # M21520.200.0045
Zoro # G0300487
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 25 mm
- Thread Length B 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.200.0045
- Zoro # G0300487
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 25 mm |
Thread Length B | 46 mm |
Length | 70 mm |
Overall Length | 70 mm |
Dia./Thread Size | M20-2.50 |
Dimensional Standards | DIN 939 |
Workable Length | 45mm |
Thread Length Type | Unequal |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 70 mm, System of Measurement Metric, Thread Length A 25 mm, Thread Length B 46 mm, Thread Size A M20-2.5, Thread Size B M20-2.5, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- KIPP M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length (K1160.410X25)
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600500-100BX)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3340)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 75 mm, Steel, Plain, 25 PK (M21520.200.0050)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 100 mm, Steel, Plain, 25 PK (M21520.200.0075)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 85 mm, Steel, Plain, 25 PK (M21520.160.0065)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 10 in, Steel, Black Oxide, 2 PK (40716)
- Zoro Select Partially-Threaded Rods & Studs