Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 65 mm, Steel, Plain, 25 PK
Mfr # M21520.200.0040
Zoro # G0300496
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 25 mm
- Thread Length B 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M21520.200.0040
- Zoro # G0300496
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 25 mm |
Thread Length B | 46 mm |
Length | 65 mm |
Overall Length | 65 mm |
Dia./Thread Size | M20-2.50 |
Dimensional Standards | DIN 939 |
Workable Length | 40mm |
Thread Length Type | Unequal |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 65 mm, System of Measurement Metric, Thread Length A 25 mm, Thread Length B 46 mm, Thread Size A M20-2.5, Thread Size B M20-2.5, Dimensional Standards DIN 939, Rockwell Hardness C23 to C34, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Deck Screw, #8 x 2-1/2 in, 100 PK (96065)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54700)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 52 mm, Steel, Plain, 100 PK (M21520.100.0040)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 150 mm, Steel, Plain, 10 PK (M21520.240.0120)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK (M21520.100.0055)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 2 ft, Aluminum, Plain (LINK50024EA)
- ZORO SELECT Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 4 in, Aluminum, Plain (LINKH050)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- Zoro Select Double-Ended Rods & Studs