Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK
Mfr # M21520.160.0045
Zoro # G0300590
product price: $66.19
/pk 50, $1.32/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M16-2mm
- Thread Size B M16-2mm
- Thread Length A 20 mm
- Thread Length B 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.160.0045
- Zoro # G0300590
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 20 mm |
Thread Length B | 38 mm |
Length | 65 mm |
Workable Length | 45mm |
Overall Length | 65 mm |
Thread Length Type | Unequal |
Thread Length (A) | 20mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M16-2.00 |
Thread Size | M16-2.00 |
Thread Length (B) | 38mm |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 65 mm, System of Measurement Metric, Thread Length A 20 mm, Thread Length B 38 mm, Thread Size A M16-2, Thread Size B M16-2, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET SCREW (A0520320032)
- ARC ABRASIVES 5/8"-11 Center Nut, 4-1/2 & 5" (50418Z1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0075)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 85 mm, Steel, Plain, 25 PK (M21520.160.0065)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 37 mm, Steel, Plain, 100 PK (M21520.100.0025)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 4 in, Aluminum, Plain (LINKH054)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated (LINK25006EZ)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- Zoro Select Double-Ended Rods & Studs