Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 53 mm, Steel, Plain, 50 PK
Mfr # M21520.140.0035
Zoro # G0300651
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M14-2mm
- Thread Size B M14-2mm
- Thread Length A 18 mm
- Thread Length B 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.140.0035
- Zoro # G0300651
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M14-2mm |
Thread Size B | M14-2mm |
Thread Length A | 18 mm |
Thread Length B | 34 mm |
Length | 53 mm |
Overall Length | 53 mm |
Dia./Thread Size | M14-2.00 |
Dimensional Standards | DIN 939 |
Workable Length | 35mm |
Thread Length Type | Unequal |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 53 mm, System of Measurement Metric, Thread Length A 18 mm, Thread Length B 34 mm, Thread Size A M14-2, Thread Size B M14-2, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X2W-1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 10 PK (M51050.120.0070)
- TAMPER-PRUF SCREWS Metal Screw, #8-16, 3/4 In L, PK50 (441400)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 78 mm, Steel, Plain, 50 PK (M21520.140.0060)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 68 mm, Steel, Plain, 50 PK (M21520.140.0050)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain (LINK62518EA)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK (40810)
- Zoro Select Partially-Threaded Rods & Studs