Shop All Double-Ended Rods & Studs
This Product is Discontinued
Zoro Select
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 300 PK (Discontinued)
Mfr # L21520.100.0055
Zoro # G1588148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Plain
- Thread Size A M10-1.5mm
- Thread Length A 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L21520.100.0055
- Zoro # G1588148
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.5mm |
Thread Length A | 12 mm |
Thread Size B | M10-1.5mm |
Thread Length B | 26 mm |
Length | 67 mm |
Overall Length | 67 mm |
Workable Length | 55mm |
Thread Length Type | Unequal |
Dimensional Standards | DIN 939, ROHS Compliant Exemption 6 |
Dia./Thread Size | M10-1.50 |
Description
Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 67 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Dimensional Standards DIN 939, ROHS Compliant Exemption 6, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.