Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK
Mfr # M21520.100.0055
Zoro # G0300846
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M10-1.5mm
- Thread Size B M10-1.5mm
- Thread Length A 12 mm
- Thread Length B 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M21520.100.0055
- Zoro # G0300846
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.5mm |
Thread Size B | M10-1.5mm |
Thread Length A | 12 mm |
Thread Length B | 26 mm |
Length | 67 mm |
Overall Length | 67 mm |
Dia./Thread Size | M10-1.50 |
Dimensional Standards | DIN 939 |
Workable Length | 55mm |
Thread Length Type | Unequal |
Description
Double-End Threaded Stud, Material Steel, Material Grade/Class Class 8, Finish Black Oxide, Overall Length 67 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Dimensional Standards DIN 939, Rockwell Hardness C22 to C32, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 8 PK (932685)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx1" L, PK100 (WWG-CPHZ-035)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932963)
- CSH Wood Screw, #8, 5/8 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 12000 PK (0.PPC08058Z17)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Plain, 100 PK (M21520.080.0040)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 6 in, Steel, Black Oxide, 2 PK (40907)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 110 mm, Steel, Plain, 10 PK (M21520.240.0080)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40580)
- Zoro Select Double-Ended Rods & Studs