Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Plain, 12 PK
Mfr # 5LPD7
Zoro # G3333517
product price: $15.59
/pk 12, $1.30/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Coverage Partially
- Thread Size A 1/2"-20
- Thread Size B 1/2"-13
- Thread Length A 1 in
- Thread Length B 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LPD7
- Zoro # G3333517
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-20 |
Thread Size B | 1/2"-13 |
Thread Length A | 1 in |
Thread Length B | 3/4 in |
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Overall Length 2 1/2 in, System of Measurement Inch, Thread Length A 1 1/8 in, Thread Length B 3/4 in, Thread Size A 1/2 In.-20, Thread Size B 1/2 In.-13, Material Quality Standards ASTM, SAE, Resistance Properties Corrosion Resistant, Rust Resistant, Rockwell Hardness -, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 25 PK (H3175SP)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Znc, PK25 (U39101.021.0250)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 18 mm H, Carbon Steel (WWG361807305)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-20 Thread, 1 1/4 in, Steel, Plain, 12 PK (5MTT6)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 67 mm, Steel, Plain, 100 PK (M21520.100.0055)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32.5 mm, Steel, Plain, 100 PK (M21520.060.0025)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated (LINK31218EZ)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 35 mm, Steel, Plain, 100 PK (M21520.080.0025)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- Zoro Select Partially-Threaded Rods & Studs