Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK
Mfr # 40779
Zoro # G3311944
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Black Oxide
- Thread Size A 1/2"-13
- Thread Length A 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 40779
- Zoro # G3311944
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/2"-13 |
Thread Length A | 2 1/2 in |
Thread Size B | 1/2"-13 |
Thread Length B | 3/4 in |
Length | 8 in |
Overall Length | 8" |
Thread Length Type | Unequal |
Workable Length | 5-1/2" |
Dia./Thread Size | 1/2"-13 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Material Grade/Class Grade 5, Finish Black Oxide, Wrench Flats No, Overall Length 8 in, System of Measurement Inch, Thread Length A 2 1/2 in, Thread Length B 3/4 in, Thread Size A 1/2 In.-13, Thread Size B 1/2 In.-13, Thread Direction A Right Hand, Thread Direction B Right Hand, Color Black, Minimum Yield Strength 120,000 psi, Rockwell Hardness C27 Min, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK (CPB022)
- ZORO SELECT M24-3.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (M12000.240.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH34SOD3P25)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 18 in, Steel, Zinc Plated (LINK25018EZ)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Double-End Threaded Stud, 1/2"-20 Thread to 1/2"-20 Thread, 6 in, Aluminum, Plain (LINK50006EA)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40707)
- Zoro Select Partially-Threaded Rods & Studs