Shop All Double-Ended Rods & Studs
Zoro Select
Double-End Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated
Mfr # LINK21806EZ
Zoro # G2899811
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Threaded Rod Material Steel
- Thread Coverage Partially
- Threaded Rod Finish Zinc Plated
- Thread Size A 10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LINK21806EZ
- Zoro # G2899811
- Country of Origin United States
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 10-32 |
Thread Size B | 10-32 |
Length | 6 in |
Thread Length B | 1 in |
Thread Length Type | Equal |
Workable Length | 4-13/16" |
Overall Length | 6" |
Thread Length A | 1 in |
Thread Length (B) | 1" |
Dia./Thread Size | #10-32 |
Thread Length (A) | 1" |
Thread Size | #10-32 |
Description
Double-End Threaded Stud, End Type Straight Cut, Material Steel, Finish Zinc Plated, Wrench Flats No, Overall Length 6 in, System of Measurement Inch, Thread Length A 1 3/16 in, Thread Length B 1 3/16 in, Thread Size A M10-32, Thread Size B 10 In.-32, Rockwell Hardness B80 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 12mm, PK100 (M07852.080.0012)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6256WC10)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 30 in, Aluminum, Plain (LINK50030EA)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 47.5 mm, Steel, Plain, 100 PK (M21520.060.0040)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 90 mm, Steel, Plain, 10 PK (M21520.240.0060)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 18 in, Steel, Zinc Plated (LINK31218EZ)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 5 in, Steel, Black Oxide, 2 PK (40408)
- Zoro Select Partially-Threaded Rods & Studs