Shop All Drain Components
Zoro Select
Double End Flanged Tailpiece, White Drain
Mfr # 35148
Zoro # G4765667
original price:
$12.98
5% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Metal
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35148
- Zoro # G4765667
- UPC # 091712351481
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Length (In.) | 16" |
Size | 1-1/2" |
Length In. | 16" |
Overall Length | 16 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | Double End Flanged Tailpiece |
Material of Construction - Drains | Metal |
Color - Drains | Chrome |
Connection - Drains | Slip |
Material of Construction | "Metal" |
For Use With | Wall Drain |
Standards | UPC |
Connection | Direct |
Gauge | 22 ga |
Color | Silver |
Connection Type | Slip |
Finish | Chrome |
Material | Brass |
Color Finish | Chrome |
Guage | 22 ga. |
Basic Fitting Shape | Tailpiece |
Product Type | Tailpiece |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards UPC, Material Brass, Overall Length 16 in, For Use With Wall Drain, Gauge 22 ga, Finish Chrome, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- RINNAI 8.7" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223174PP)
- NEOPERL 2.2 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501805)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEX2)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36217)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- ZORO SELECT 1-1/4 " Dia., Rubber, Black/Rubber Finish, Lavatory, Gasket (1PNV5)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Washer (1PNW1)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- Zoro Select Drain Components