Shop All Spill Containment Accessories
Zoro Select
Double Drum Stack Module, Black
Mfr # 28669
Zoro # G8535231
original price:
$566.99
11% off
new price: $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Number of Drums 2
- Green Certification or Other Recognition UL Environment Claims Validated
- Includes Stacking Module, Nylon Strap with Adjusters
- Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28669
- Zoro # G8535231
- UPC # 697841134553
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 49 in |
Width | 46 in |
Height | 12 in |
Stacker Height | 12 in |
Stacker Length | 46 in |
Stacker Dimensions | 46 in x 49 in x 12 in |
Stacker Width | 49 in |
Description
Double Drum Stack Module, Built In Sump No, Fluorinated No, For Container Type 30 gal. Drums, 55 gal. Drums, For Use With Justrite Drum Management System, For Use With Brand Justrite, For Use with Series Drum Management System, For Use With Standard Fork No, Forklift Pockets No Pockets, Indoor/Outdoor Use Indoor, Load Capacity, lb. 1,500 lb, Material Polyethylene, Number of Drums/Containers 2, Product Type Add-On Rack, Recycled Content ( Percent) 100 Percent, Series Drum Management System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (VP9683L)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (S13TAFGPU8)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Orange Pk (423-OR)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX.8 IN (BPWS.84X36)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- DENIOS Drum Spill Containment Pallet, Uncovered (K16-3103)
- Zoro Select Spill Control Supplies