Shop All Spill Containment Accessories
Zoro Select
Double Drum Base Module, Yellow
Mfr # 28666
Zoro # G6110991
original price:
$1,197.55
26% off
new price: $875.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$875.99
Free 30-Day Returns
Key Features
- Standards EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
- Spill Capacity 66 gal
- Material Polyethylene
- Height 26 in
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 28666
- Zoro # G6110991
- UPC # 697841134522
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 26 in |
Length | 49 in |
Width | 59 in |
Pallet Width | 49 in |
Pallet Dimensions | 59 in x 49 in x 26 in |
Pallet Length | 59 in |
Pallet Height | 26 in |
Description
Double Drum Base Module, Built In Sump Yes, Fluorinated No, For Container Type 30 gal. Drums, 55 gal. Drums, For Use With Justrite Drum Management System, For Use With Brand Justrite, For Use with Series Drum Management System, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Load Capacity, lb. 3,060 lb, Material Polyethylene, Max Number of Stacked Racks 2, Number of Drums/Containers 2, Number of Stackers 1, Pallet Dimensions 59 in x 49 in x 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- SECO Sliding Signs Vacant/In Use (OF138-255X52)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT Handi Bnd Clmp, Patch Pipe Up to 2-1/2In. (12855-15)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- ZORO SELECT Double Drum Base Module, Black (28667)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- Zoro Select Spill Containment Accessories