Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend
Mfr # ZFB221806
Zoro # G200722228
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degrees Double Combination Wye
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB221806
- Zoro # G200722228
- UPC # 810074086219
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 3 3/8 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 3 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Overall Length | 8 9/16 in |
Bend Nominal Dimensions | 8 x 8 x 2 1/4 x 5 3/4 |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side D Outside Diameter | 3 3/8 in |
Description
45 Degrees Double Combination Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- APOLLO BY TMG 1-1/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA114)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- ZORO SELECT 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P488)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV2)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND5)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- ANVIL 2-1/2" x 2-1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310053202)
- Zoro Select Black Pipe Fittings