Shop All Pegboard Hooks
Zoro Select
Double Closed Hook, Pk5
Mfr # 6YE23
Zoro # G1299216
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 in
- Overall Depth 5 in
- Hole Size 3/8 in
- Rod Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YE23
- Zoro # G1299216
- UPC # 190735546741
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 4 in |
Overall Depth | 5 in |
Hole Size | 3/8 in |
Inside Width | 2 3/4 in |
Inside Dia. | 2-3/4" |
Overall Length | 5 1/2 in |
For Pegboard Hole Size | 3/8 in |
Details
Material | Steel |
Rod Thickness | 1/4 in |
Locking System | Screw-In |
Item | Double Closed Pegboard Hook |
Hole Spacing | 1 1/2 in |
Projection | 5" |
Bend Angle | 80 Degrees |
Hole Shape | Square |
Finish | Zinc-Plated |
Construction | welded |
Color | Silver |
Type | Locking Style |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | 80-Degree Closed Hook |
Description
Double Closed Pegboard Hook, Overall Length 5 1/2 in, Overall Width 4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 80-Degree Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 1.1 cu. ft. Steel Digital Depository Safe with Digital keypad, Black (ADI670-200-BLK)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- ZORO SELECT Double Closed-End Pegboard Hook, 5 In, PK5 (5TPN8)
- ZORO SELECT Double Rod Pegboard Hook, 2-13/16 In, PK10 (5TPD6)
- ZORO SELECT Hammer Tool Holder, Pk5 (6YE22)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- ZORO SELECT Tool Holder, Pk5 (6YE16)
- ZORO SELECT Spring Clip, Pk5 (6YE15)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- Zoro Select Pegboard Hooks