Shop All Pegboard Hooks
Zoro Select
Double Closed-End Pegboard Hook, 8 In, PK5
Mfr # 5TPN9
Zoro # G0386224
product price: $9.45
/pk 5, $1.89/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 4 in
- Overall Depth 8 in
- Hole Size 3/8 in
- Projection 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TPN9
- Zoro # G0386224
- UPC # 190735532515
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 4 in |
Overall Depth | 8 in |
Hole Size | 3/8 in |
Inside Dia. | 2-3/4" |
Inside Width | 2 3/4 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 8 1/2 in |
Details
Material | Steel |
Projection | 8" |
Bend Angle | 80 Degrees |
Construction | welded |
Rod Thickness | 1/4 in |
Finish | Black |
Color | Black |
Type | Locking Style |
Hole Spacing | 1 1/2 in |
Hole Shape | Square |
Item | Double Closed Pegboard Hook |
Locking System | Screw-In |
Accessory Type | 80-Degree Closed Hook |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Description
Double Closed Pegboard Hook, Overall Length 8 1/2 in, Overall Width 4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 80-Degree Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate (29FX12)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Blue, 23 5/8 in L (QSB816BL)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ZORO SELECT Double Rod Pegboard Hook, 5-3/4 In, PK10 (5TPD7)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- ZORO SELECT Multi-Prong Tool Holder, W 8-1/8 In, PK5 (5TPF2)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ZORO SELECT Single Rod, Pk5 (6YB91)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- Zoro Select Pegboard Hooks