Shop All Pegboard Hooks
Zoro Select
Double Closed-End Pegboard Hook, 8 In, PK5
Mfr # 5TPJ1
Zoro # G1920904
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3 3/4 in
- Overall Depth 8 in
- Hole Size 1/4 in
- Projection 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TPJ1
- Zoro # G1920904
- UPC # 190735532133
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3 3/4 in |
Overall Depth | 8 in |
Hole Size | 1/4 in |
Inside Dia. | 2-3/4" |
Inside Width | 2 3/4 in |
Bend Height | 2 in |
For Pegboard Hole Size | 1/4 in |
Overall Length | 8 1/2 in |
Details
Material | Steel |
Projection | 8" |
Hole Spacing | 1 in |
Rod Thickness | 1/4 in |
Finish | Black |
Item | Double Closed Pegboard Hook |
Type | Locking Style |
Construction | welded |
Hole Shape | Round |
Color | Black |
Locking System | Screw-In |
For Pegboard Hole Shape | Circle |
For Pegboard Hole Spacing | 1 in |
Accessory Type | Double Closed Hook |
Description
Double Closed Pegboard Hook, Overall Length 8 1/2 in, Overall Width 3 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Double Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT BRACKET SHELF ""L"" 16 WHT (208 WH 400)
- 80/20 End Fastener W/O Screw Bright 40 S (40-3679)
- 80/20 T-Slot Cover, For 15S (2110)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- ZORO SELECT Double Closed-End Pegboard Hook, 8 In, PK5 (5TPF1)
- ZORO SELECT Single Rod Pegboard Hook, 1-1/8 In, PK10 (5TPC8)
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- Zoro Select Pegboard Hooks