Shop All Shipping Labels
Zoro Select
DOT Label, White/Green, 4 In. W, PK25
Mfr # 8EYG7
Zoro # G3845344
original price:
$4.35
10% off
new price: $3.89
/pk 25, $0.16/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Non-Flammable Gas
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EYG7
- Zoro # G3845344
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Non-Flammable Gas |
Class | 2 |
Legend/Background Color | White/Green |
Language | English |
Color | White on Green |
Container Label/Placard Type | Hazardous Class |
Message | Non-Flammable Gas |
Hazard Class | Class 2 (Gases) |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Non-Flammable Gas, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- SC JOHNSON 90CT Ziploc Sandwic Bag (71147)
- ZORO SELECT Blank Dot Label Red 1/2"W, Pk1000 (3VCL8)
- ZORO SELECT DOT Label, Black/White, 4 In. W, PK100 (8EZ59)
- ZORO SELECT 1/2" Blue Shipping Labels, Pk1000 (3VDK1)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- ZORO SELECT DOT Label, 5 In. H, 4-1/2 In. W, PK25 (9TAD1)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk100 (3WRX8)
- AVERY Avery® Easy Peel Laser Address Labels, 1/2 x 1-3/4, White, 2000/Pack (5267)
- Zoro Select Package Labels & Shipping Equipment