Shop All Shipping Labels
Zoro Select
DOT Label, Vinyl, 4 In. W, PK250
Mfr # 9KEW1
Zoro # G3845502
product price: $16.89
/pk 250, $0.07/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9KEW1
- Zoro # G3845502
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Spontaneously Combustible |
Class | 4 |
Legend/Background Color | Black/Red, White |
Color | Black on Red/White |
Language | English |
Labels per Roll | 250 |
Message | Spontaneously Combustible |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 4 (Flammable Solids) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Spontaneously Combustible, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRICUT Joy Removable Smart Vinyl for Assorted Surfaces, 5.5 x 12, Assorted Colors, PK5, 5PK (2007181)
- SENSATIONAL MATH Ten-Frame Activity Cards (626646)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- HASTINGS HOME Folding Round Stool Heavy Duty 24-Inch Collapsible Padded 300 Pound Limit for Dorm, Gameroom (Red) (275515VCA)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- ZORO SELECT DOT Label, 4 In. H, White/Blue, PK100 (8EY46)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK25 (08665)
- Zoro Select Shipping Labels