Shop All Shipping Labels
Zoro Select
DOT Label Radioactive II Black, Red/White, Yellow, Pk250
Mfr # 9CVG3
Zoro # G3845877
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9CVG3
- Zoro # G3845877
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Radioactive II |
Legend/Background Color | Black, Red/White, Yellow |
Class | 7 |
Color | Black on White/Yellow |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Radioactive II |
Hazard Class | Class 7 (Radioactive) |
DOT/UN Product Form | Label |
Labels per Roll | 25 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Label, Message Radioactive II, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- ZORO SELECT DOT Label, Inhalation Hazard, PK250 (8UZ79)
- ZORO SELECT DOT Label, 4 In. H, Toxic, 4 In. W, PK250 (8V073)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK500 (8U811)
- ZORO SELECT DOT Label, Black/Orange4 In. W, PK500 (9FEW0)
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- Zoro Select Shipping Labels