Shop All Shipping Labels
Zoro Select
DOT Label, Black/White, 4 In. W, PK25
Mfr # 8V072
Zoro # G3845712
product price: $4.55
/pk 25, $0.18/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Inhalation Hazard
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8V072
- Zoro # G3845712
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Vinyl |
Legend | Inhalation Hazard |
Class | 6 |
Legend/Background Color | Black/white |
Color | Black on White |
Language | English |
DOT/UN Product Form | Label |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Container Label/Placard Type | Hazardous Class |
Message | Inhalation Hazard |
Labels per Roll | 25 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Inhalation Hazard, Label Width 4 in, Label Height 4 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Security Chest, w/2 Keys, Steel, 12-3/4"x8-1/4"x3-3/4", Gray (SPR15502)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- IRWIN Marking & Layout: Lumber Crayons 12 PK (66402)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- ZORO SELECT DOT Label, 4 In. H, White/Red, PK100 (8RNK3)
- ZORO SELECT Blank Dot Label Red 1"W, Pk1000 (3VCN9)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk100 (3WRX6)
- ZORO SELECT 4" x 4" Self-Sticking DOT Label, Flammable Solid, Pk100 (9AJ68)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- ZORO SELECT Blank Dot Label Orange 3/4"W, Pk1000 (3VCN2)
- ZORO SELECT DOT Label, 4 In. H, PK25 (8NGG4)
- Zoro Select Shipping Labels