Shop All Shipping Labels
Zoro Select
DOT Label, Black/White, 4 In. W, PK100
Mfr # 8EZ59
Zoro # G3845615
product price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Poison
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EZ59
- Zoro # G3845615
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Poison |
Legend/Background Color | Black/white |
Class | 6 |
Language | English |
Color | Black on White |
DOT/UN Product Form | Label |
Labels per Roll | 100 |
Message | Poison |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Poison, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- MINDWARE Q-bitz Game (44002W)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNY1)
- ZORO SELECT Blank Dot Label Orange 1/4"W, Pk1000 (3VCL1)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- DECKER TAPE PRODUCTS Label, DL3557, RETURN TO VENDOR, 2" (DL3557)
- Zoro Select Shipping Labels